BSL System Research Institute 707200 A4 30-fold slip dedicated window-opening envelope 500 sheets

Sebelum PPN:
Rp3.199.900
Spesifikasi
SizeA4
WindowYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A4 30% slip dedicated window opening envelope 500 sheets included. The address part printed on the slip can be seen from the window. In addition, it is safe because it is not transparent due to the special processing to prevent transparency (opacity 99%). Sealed size 105 mm long x 220 mm wide (window size 35 mm long x 85 mm wide).

Ulasan Produk

Tidak ada ulasan