WIROP Ferrule Standar Length

Sebelum PPN:
Rp25.900 - Rp2.599.900
Spesifikasi
StandardDIN 3093

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EN 13411-3 Aluminum Ferrules

Manufactured as per EN13411-3 (DIN 3093) standard from the size of #2.5 to #60.
Innovators for "S"-type Aluminum ferrules from the size of #S62 to #S128.
All WIROP® aluminum ferrules are made of seamless aluminum. Random samples have been passed 75,000 cycles fatigue test, strictly follow the material composition and mechanical property requirements of EN 13411-3 (DIN 3093) standard.
WIROP® "S"-type Aluminum ferrules have been proven the high quality by sample testing via TAF lab, third party and end users. Gaylin International Pte Ltd. has done the testing on 21 Oct. 2010 and the testing result has been qualified

Ulasan Produk

Tidak ada ulasan