GWF Axial Standard Ventilating Fan

Sebelum PPN:
Rp2.699.900 - Rp4.599.900
Spesifikasi
Diameter F (mm)6
Speed (rpm)1400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Product has a special design space wrenched impeller with low noise, large air volume, good performance, easy maintanance and repair. It is widely used in warehouse, workplaces, and public places of entertainment.
Air volume 2200 - 8500 m3/h and pressure 68 - 130 Pa
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan