Vulkan Cordless Assembly Tool Set

Sebelum PPN:
Rp76.999.900
Spesifikasi
Battery Charge Power (W)35
Battery Charger Power Supply (V/Hz)50 to 60
Battery Charging Voltage (V)100 to 240
Dimensions (mm)Approx. 111x71x393
Full Recharge Time (min)40
Name of ArticleLOKPRESS Mini Set-EU
Number of PressingsMinimum 100
Operating Temperature (°C)-10 to 40
Operating Temperature (°F)14 to 104
Rechargeable Battery (V)10.8
Rechargeable Battery Capacity (Ah)2.5 Li-Ion
Suitable ForType 00 from 1.6 to 11 mm (1/16inch to 3/8inch), Type Ms 50 from 6 to 12.7 mm (1/4inch to 1/2inch), Type Al 50 from 6 to 16 mm (1/4inch to 5/8inch)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Lightweight for one-hand operation
Compact design for narrow space operation
Automatic stop after assembly for battery power saving
LED for work area illumination

Ulasan Produk

Tidak ada ulasan