Sandisk Ultra USB 3.0

Sebelum PPN:
Rp179.900 - Rp229.900
Spesifikasi
Dimensions LxWxH (inch)2.72x0.87x0.39
InterfaceUSB 3.0
Sequential Read Performance (Mb/s)Up to 130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Fast, portable storage at your fingertips.

Step up to high-speed USB 3.0 with the SanDisk Ultra® USB 3.0 Flash Drive and transfer files up to ten times faster than USB 2.0 drives.3 Move a full-length video in less than a minute2 and enjoy password protection for your private files.4 The sleek, sturdy design ensures easy portability without needing an Internet connection to access your files. Backed by more than 25 years of quality and reliability, making it a trusted companion for storing, sharing, and backing up your videos, photos, and files anytime, anywhere.

Move Files Quickly
The SanDisk Ultra USB 3.0 Flash Drive delivers speeds up to 130MB/s,2 letting you transfer large files ten times faster than standard USB 2.0 drives.2 Save time and move files quickly with this fast, reliable USB Type-A solution.

High-Capacity Drive Accommodates Large Files
Offered in capacities up to 1TB,1 this flash drive can hold your favorite media and important documents, including high-resolution photos, MP3s, videos, presentations, and graphic files.

Stylish, Portable Design
With its sleek black design, the SanDisk Ultra USB 3.0 Flash Drive is as stylish as it is practical. This compact and portable drive can easily travel with you in a pocket or handbag.

Do More with the SanDisk App
The SanDisk app3 makes file management simple. Back up, browse, and organize your photos, videos, and files effortlessly. Free up space on your computer by transferring content to a SanDisk USB flash drive and restore your data anytime. Stay organized and protected with ease.


Move a full-length video (3.97GB) in less than a minute
Password protection for your private files
With the SanDisk app, back up, browse, and organize files with ease
Use
USB 3.0 (backwards compatible with USB 2.0)
Compatible with a range of USB Type-A devices (e.g. laptops, tablets)
Android™ 8+
iOS 13+
macOS 12+ (Monterey)
Windows® 10+

Ulasan Produk

Tidak ada ulasan