Sandisk G-Drive ArmorATD

Sebelum PPN:
Rp2.299.900 - Rp4.899.900
Spesifikasi
ColorSpace Grey
ConnectorUSB Type-C
Form Factor (inch)2.5
InterfaceUSB 3.2 Gen 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In The Box:
G-Drive ArmorATD USB 3.1 HDD 2tb
G-DRIVE ArmorATD
USB-C™ to USB-C™ Cable
USB-C™ to USB-A Cable
Quick Start Guide
Feature
The G-DRIVE® ArmorATD™ rugged portable hard drive is built to protect your content wherever creativity takes you. From remote shoots to studio sessions, this durable drive stands up to bumps, drops, rain, and dust so you can keep creating with confidence. With reliable, high-capacity storage and a design made for life on the move, it gives creators the confidence to capture, back up, and share their work anywhere their adventures lead.

Premium Strength You Can Feel
The G-DRIVE ArmorATD rugged drive helps shield your photos, footage and files from accidental drops3 with a premium aluminum enclosure, internal shock mounts, and an easy-grip rubber bumper for durability you can trust.

Built for the Wild
With an IP54 rain/dust rating4, and crush resistance up to 1000lbs, your critical content can brave the elements on the way to your next adventure.

Room and Flexibility for Any Project
Available in up to 6TB1, the G-DRIVE ArmorATD portable hard drive can store everything from RAW photo sets to 4K/8K video libraries - without having to juggle multiple drives while on-the-go.

USB-C™ for Quick File Backups
The versatile USB-C™ (5Gbps) drive provides reliable plug-and-play storage and backup that's also compatible with Thunderbolt™ 3. Transfer rates up to 130MB/s read2 let you quickly back up your content wherever you are.

Ready to Go With Mac
Works with macOS right out of the box, and Windows® via reformat.

USB-C™ (5Gbps) drive for quick file backup and storage
USB 3.2 Gen 1 and Thunderbolt™ 3 compatible
Built tough with an easy-grip bumper for pro-grade durabilty you can trust
Use
Compatibility:
macOS 11+ (Time Machine-compatible)
Windows® 10+ (via reformat)

Ulasan Produk

Tidak ada ulasan