SEKAI Toaster

Sebelum PPN:
Rp179.900 - Rp389.900
Spesifikasi
ColorBlack
Frequency (Hz)50
PlugSNI Plug
Temperature (°C)2000 + 50
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Toaster / Sandwich Grill Can Be Stacked Upright Housing Doesn't Heat
Equipped with Anti-Stick Brass Locking Clips With Thermofuse
Materials:
- Body: ABS cover
- Brass: Food Grade
- Footwear: Rubber
Feature
Flexible
Can be arranged upright and can be arranged in bed
Thermostat Features
Functions to maintain the engine temperature, when the engine temperature reaches the maximum point then
the machine will shut down by itself to prevent electrical short circuit and will start up
return after the engine cools down.
Capacity 2 Breads
Load for 2 pieces of bread left and right
Led Indicator
The lamp will work automatically when it is ripe and will change color
Safety Clip
Comes with a safety locking clip
Anti-Heat
The toaster handle is not hot and safe to use
Food Grade
The toaster material is made of food grade material so it is safe for the material
food and does not contain harmful substances
Easy to Clean

Ulasan Produk

Tidak ada ulasan