SUTTON Unch Tap & Die Set

Sebelum PPN:
Rp62.999.900
Spesifikasi
Product Height (mm)6.4
Product Length (mm)62.5
Product Width (mm)33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sutton Tools Tap & Die Sets are available in a selection of modular set configurations, in both metric and imperial. Tools are manufactured from carbon alloy steel which are suitable for general purpose/DIY use only. Not suitable for precision, safety or critical threads.

Heavy duty metal case ideal for storage and transportation of your tools
Slimline design fits comfortably into tool chest, drawers and work bench
Layout Chart quickly and easily identifies location of items
Made from Carbon Steel

Ulasan Produk

Tidak ada ulasan