Shell Gadus S1 V220 3 1

Sebelum PPN:
Rp1.499.900
Spesifikasi
Base Oil TypeMineral
ColourDark Brown
Cone Penetration265 to 295 (Unworked @25°C, 0.1mm) (IP 50/ASTM D217)
Dropping Point (°C)>180 (IP 396)
Kinematic Viscosity (cSt)220 at 40°C (IP 71/ASTM D445), 18 at 100°C (IP 71/ASTM D445)
NLGI Consistency2
Pumpability Long DistanceFair
Size (kg)15
Soap TypeLithium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Health, Safety & Environment
- Health and Safety
Shell Gadus S1 V220 2 is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.
Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.
Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet, which can be obtained from http://www.epc.shell.com/

- Protect the Environment
Take used oil to an authorised collection point. Do not discharge into drains, soil or water.

- Additional Information
Operating Temperature
Shell Gadus S1 V220 2 is recommended for use over the temperature range -10°C to +110°C.
Advice
Advice on applications not covered here may be obtained from your Shell representative.
Feature
Performance, Features & Benefits
- Fair Protection Against Wear due to Good EP Properties
- Good Mechanical Stability
Maintains consistency, reducing leakage
- Good Resistance to Water Wash-out
- Fair Corrosion Resistance Characteristics
Protects bearing surfaces against corrosion
Use
Main Applications
General lubrication of moderate-duty plain and rolling bearings operating with poor sealing and/or exposed to external contaminants (Steel, Cement and General Engineering sectors).

Ulasan Produk

Tidak ada ulasan