Raytek Infrared Thermometer Contact and Non Contact

Sebelum PPN:
Rp34.999.900
Spesifikasi
Accuracy< 0°C: ±(1°C + 0.1°/1°C), ≥ 0°C: ±1% of reading or ±1°C (whichever is greater), < 32°F: ±(2°F + 0.1°/1°F), ≥ 32°F: ±1% of reading or ±2°F (whichever is greater)
Data Storage20 measurement points
Display Resolution (°C)0.1
Distance to Spot Ratio30:1
EmissivityDigitally adjustable from 0.10 to 1.00 in increments of 0.01, or via built-in table of common materials
IR Temperature Range (°C)-32 to 600
Laser SightingSingle laser, output < 1 mW, Class II, wavelength 630 nm to 670 nm
Repeatability (%)±0.5 of reading or ±2°F (1°C), whichever is greater
Response Time (ms)< 500 at 95%
Spectral Response (μm)8 to 14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan