GW INSTEK Single Channel Programmable DC Power Supply

Sebelum PPN:
Rp10.999.900 - Rp13.999.900
Spesifikasi
Ambient temperature-10 to 70
Dimensions (mm)210x155x306 (WxHxD)
Frequency (Hz)50/60
Noise (Hz)5 to1 M
Power Consumption (VA)550 Maximum
Power Consumption (W)420 Maximum
Power Source (V)AC 100 / 120 / 220 ± 10 %, 230 + 10 % / -6 %
Recovery Time (µs)≤ 100 (50 % load change, minimum load 0.5 A)
Regulation Line≤ 0.01 % + 3 mV
Regulation Load≤ 0.01 % + 3 mV (rating current ≤ 3 A); ≤ 0.02 % + 5 mV (rating current > 3 A)
Relative Humidity (%RH)≤ 70
Ripple (Vrms)≤ 1m
Temperature Coefficient (ppm/°C)≤ 300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The GPE-1326A series DC power supply is the latest iteration of the GPE-1326 series, building upon its proven quality and reputation. This upgraded model refines precision with an encoder switch for more accurate voltage and current adjustments. Additionally, the digital control system has been streamlined—reducing four rotary knobs to just two—enhancing the front panel’s simplicity and ease of operation. A key improvement in this iteration is the overvoltage protection (OVP). Unlike the previous GPE series, which relied on a single maximum voltage threshold for activation, the new A series allows OVP voltage settings from 1 V to 36 V.

Remote Sense and compensation:
In experiments that require accuracy, the voltage drop caused by the power supply wire may cause the DUT to fail to obtain the expected voltage. GPE-1326A provides remote sense and compensation functions to help you complete your experimental requirements.


key Lock
When performing a long reliability experiment or the user temporarily leaves the experiment site, if others change the power settings, it may cause the experiment to be interrupted or the DUT to be damaged. The user can activate the key lock to ensure that the experiment is not affected by others.


Remote Control (Remote I/O) for Output On / Off Function
The GPE-X323A series provides the Output On/Off function to prevent DUTs from unnecessary damages caused by the pre-output when connecting a DUT with a power supply. Users must preset voltage and current parameters and ensure that all connections are correct. Then, via manual control on the front panel, users can activate the Output On/Off.
Feature
4.3 Inch LCD Display
Setting & Read back Resolution 10 mV / 2 mA
Output ON/OFF
Analog Control (Remote I/O) for Output ON / OFF
Key Lock Function
Smart cooling fan achieving low noise
Optional European Jack Type Terminal

Ulasan Produk

Tidak ada ulasan