GW INSTEK Single Channel Linear DC Power Supply
#Grup produk P117769171
Spesifikasi
| Accuracy | ± 10 % |
|---|---|
| Dimensions (mm) | 107x124x313 (WxHxD) |
| Frequency (Hz) | 50 or 60 |
| Line Regulation | ≤ 0.01 % + 3 mV |
| Load Regulation | ≤ 0.01 % + 3 mV <br> ≤ 0.01 % + 5 mV (≥ 3 A) |
| Maximum Remote Sensing Compensation Voltage (V) | 0.5 |
| Noise (Hz) | 5 to 1 M |
| Operation Environment | Indoor use, Altitude: ≤≤ 2000 m ; Ambient temperature: 0 °C to 40 °C ; Relative humidity: ≤ 80 % ; Installation category: II ; Pollution degree: 2 |
| Power Consumption (VA) | 300 |
| Power Source (V) | AC 100/120/220/240 |
| Recovery Time (μs) | ≤ 100 (50 % load change, minimum load 0.5 A) |
| Ripple (Vrms) | ≤ 0.5m |
| Setting Range | GPE-1323: 0 V to 33.6 V ; GPE-1205: 0 V to 21 V |
| Setting/Readback Accuracy | ± (0.03 % of reading + 10 mV) |
| Setting/Readback Resolution | 1 mV / 0.1 mV |
| Storage Environment | Ambient temperature: -10 °C to 70 °C ; Relative humidity: ≤ 70 % |
| Temperature Coefficient (ppm/°C) | ≤ 300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For battery-operated electronic products, high-quality audio circuits (amplifiers and speakers), and other similar applications, the low ripple & noise and fast transient response characteristics of linear power supplies make them the preferred choice for testing these applications. GW Instek's GPS-1850D, GPS-3030D, and GPS-3030DD 90 W linear power supplies have long term reputations in the industry. Due to the discontinuation of components such as displays (LED) and variable resistors (VR) for these three products, GW Instek unveil two models, GPE-1205 and GPE-1323, to replace these three 90 W products in the existing market, with the following new features:
Power increased from 90 W to 96 W and 100 W
New encoder switch to replace VR (variable resistance)
2.4" TFT LCD to replace LED
Provided hardware protections: OVP、OCP、OTP、On/Off switch、Key Lock
Voltage setting resolution 1 mV,Current setting resolution 0.1 mA
Voltage readback resolution 100 μV,Current readback resolution 10 μA
Provided Remote Sense (compensates voltage up to 1 V)
Can perform series/parallel connection of two GPE-1000 units of the same model through the rear panel Control I/O interface
Power increased from 90 W to 96 W and 100 W
New encoder switch to replace VR (variable resistance)
2.4" TFT LCD to replace LED
Provided hardware protections: OVP、OCP、OTP、On/Off switch、Key Lock
Voltage setting resolution 1 mV,Current setting resolution 0.1 mA
Voltage readback resolution 100 μV,Current readback resolution 10 μA
Provided Remote Sense (compensates voltage up to 1 V)
Can perform series/parallel connection of two GPE-1000 units of the same model through the rear panel Control I/O interface
Feature
2.4" TFT LCDEncoder switch to set up voltage and current
Voltage setting resolution 1 mV
Voltage readback resolution 100 μV
Current setting resolution 0.1 mA
Current readback resolution 10 μA
Provided hardware protections: OVP、OCP、OTP、On/Off switch、Key Lock
Provided Remote Sense (compensates voltage up to 1 V)
Can perform series/parallel connection of two GPE-1000 units of the same model through the rear panel Control I/O interface
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/GW%20INSTEK%20Single%20Channel%20Linear%20DC%20Power%20Supply/4rP117769171-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
