GW INSTEK Programmable High-Precision DC Power Supply

Sebelum PPN:
Rp5.799.900 - Rp37.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PPX series programmable high-precision DC power supplies include six models; PPX- 1005(10V/5A/50W), PPX-2002(20V/2A/40W), PPX-2005(20V/5A/100W) ), PPX- 3601(36V/1A/36W), PPX-3603(36V/3A/108W), and PPX-10H01(100V/1A/100W). This series has the output low noise (0.35mVrms) and fast transient response characteristics (<50μs) of conventional linear power supplies.



It also provides constant voltage and constant current priority output modes, and the series can also set the voltage and current rising/falling slew rates separately, and the delay time for the output to be turned on and off.



The PPX series has four current levels and two voltage levels to provide users with high-precision measurements, and via the Data Logger function, the measurement records can be stored in the USB for long-term measurement and recording of IoT devices, portable devices, wearable devices, and sensor components.
Feature
CV, CC priority start function.
Four levels of current measurement resolution (min. 0.1μA) / two levels of voltage measurement resolution (min. 0.1mV)
Power output ON/OFF delay function
Adjustable voltage and current slew rate
Bleeder circuit control
Delayed over-current protection(OCP Delay)
Sequential power output function
Remote Sensing function
Data Logger
10 sets of memory function
Over voltage protection, under voltage limit, over current protection, over temperature protection, AC alarm function
Supports K Type thermocouple temperature measurement
Interfaces: USB, LAN, RS-232, RS-485, Analog Control; Opt: GPIB
Size: 3U high, in line with 1/4 Rack

Ulasan Produk

Tidak ada ulasan