GW INSTEK Programmable AC/DC Power Source
#Grup produk P117768853
Sebelum PPN:
Rp219.999.900 - Rp379.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Altitude (m) | Up to 2000 |
|---|---|
| Dimensions (mm) | 430 (W)x176 (H)x530 (D) (not including protrusions) |
| EMC | EN 61326-1, EN 61326-2-1, EN 61000-3-2, EN 61000-3-3, EN 61000-3-11, EN 61000-3-12; EN 61000-4-2/-4-3/-4-4/-4-5/-4-6/-4-8/-4-11/-4-34, EN 55011 (Class A), EN 55032 |
| Input Frequency Range (Hz) | 47 to 63 |
| Input Voltage Range (V) | 180 AC to 264 AC |
| Insulation Resistance (MΩ) | 30 or more (1000 VDC) |
| Nominal Input Frequency (Hz) | 50 to 60 |
| Nominal Input Voltage (V) | 200 AC to 240 AC |
| Operating Environment | Indoor use, Overvoltage Category II |
| Operating Humidity Range (%RH) | 20 to 80 (no Condensation) |
| Operating Temperature Range (°C) | 0 to 40 |
| Phase | Single phase, Two-wire |
| Power Factor | 0.95 (TYP) (at 200 VAC) |
| Safety | EN 61010-1 |
| Storage Humidity Range (%RH) | 90 or Less (no Condensation) |
| Storage Temperature Range (°C) | -10 to 70 |
| Transportation Integrity | ISTA 2A Test Procedure |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The ASR-3000 series is an AC+DC power source, featuring high-speed DC voltage rising and falling time (≦100 μs).
ASR-3000 is ideal for the development of On-board Chargers, Server Powers, LED modules, AC Motors, AC Fans, UPS, and various electronic components, as well as for testing applications of automotive electrical equipment and home appliances.
There are five models of the series:
1. ASR-3200(2 kVA)
2. ASR-3300(3 kVA)
3. ASR-3400(4 kVA)
4. ASR-3400HF(4 kVA, Frequency upto 5 kHz)
5. ASR-3500 (5 kVA)
The series can provide rated power output during AC output and DC output. Ten ASR-3000 output modes are available.
AC power output mode (AC-INT Mode)
DC power output mode (DC-INT Mode)
AC/DC power output mode (AC+DC-INT Mode)
External AC signal source mode (AC-EXT Mode)
External AC/DC signal source mode (AC+DC-EXT Mode)
External AC signal superimposition mode (AC-ADD Mode)
External AC/DC signal superimposition mode (AC+DC-ADD Mode)
External AC signal synchronization mode (AC-SYNC Mode)
External AC/DC signal synchronization mode (AC+DC-SYNC Mode)
External DC voltage control of AC output mode (AC-VCA)
ASR-3000 is ideal for the development of On-board Chargers, Server Powers, LED modules, AC Motors, AC Fans, UPS, and various electronic components, as well as for testing applications of automotive electrical equipment and home appliances.
There are five models of the series:
1. ASR-3200(2 kVA)
2. ASR-3300(3 kVA)
3. ASR-3400(4 kVA)
4. ASR-3400HF(4 kVA, Frequency upto 5 kHz)
5. ASR-3500 (5 kVA)
The series can provide rated power output during AC output and DC output. Ten ASR-3000 output modes are available.
AC power output mode (AC-INT Mode)
DC power output mode (DC-INT Mode)
AC/DC power output mode (AC+DC-INT Mode)
External AC signal source mode (AC-EXT Mode)
External AC/DC signal source mode (AC+DC-EXT Mode)
External AC signal superimposition mode (AC-ADD Mode)
External AC/DC signal superimposition mode (AC+DC-ADD Mode)
External AC signal synchronization mode (AC-SYNC Mode)
External AC/DC signal synchronization mode (AC+DC-SYNC Mode)
External DC voltage control of AC output mode (AC-VCA)
Feature
Output Rating: AC 0 Vrms to 400 Vrms, DC 0 V to ± 570 VOutput Frequency up to 999.9 Hz (ASR-3400HF up to 5000 Hz)
DC Output (100 % of Rated Power)
Measurement Items: Vrms, Vavg, Vpeak, Irms, IpkH, Iavg, Ipeak, P, S, Q, PF, CF
Voltage and Current Harmonic Analysis(THDv, THDi)
Remote Sensing Capability
OCP, OPP, OTP, AC Fail Detection and Fan Fail Alarm
Support Arbitrary Waveform Function
Output Capacity: 2 kVA / 3 kVA /4 kVA / 5 kVA
Customized Phase Angle for Output On/Off
Sequence and Simulation Function(up to 10 sets)
Interface(std): USB, LAN, RS-232, GPIB
Built-in External Control I/O and External Signal Input
Built-in Output Relay Control
Memory Function (up to 10 sets)
Built-in Web Server
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
