GW INSTEK Arbitrary Function Generator with USB as Standard

Sebelum PPN:
Rp10.999.900 - Rp41.999.900
Spesifikasi
Cooling MethodSmart fan cooling
Dimensions (mm)340 (W)x177 (H)x90 (D)
Display8-inch color LCD display; Resolution: 800 Horizontal × 480 Vertical pixels; Color: 65,536 colors, 16 bits, TFT
Fuse (V)250, F2AL
Installation CategoryCAT II
Operating Altitude (m)Operating 3,000 ; Non-operation 12,000
Operating Temperature (°C)0 to 40
Pollution DegreeIEC 61010 degree 2, Indoor use
Power Consumption (VA)Less than 50
Power Source (V/Hz)100 to 240 (± 10 %), 50 or 60
Relative Humidity (%RH)Less than 35 °C: ≤ 90 ; 35 °C to 40 °C: ≤ 60
Safety DesignedEN61010-1
Storage Temperature (°C)-20 to 60 , Humidity: ≤ 70%
Temperature to Satisfy (°C)18 to 28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan