SunKeep (formerly SunYu Printing) Wonder Dry - Desiccant to prevent condensation inside ocean containers

Sebelum PPN:
Rp5.599.900
Spesifikasi
Capacity (g)560
Main ComponentCalcium chloride
Quantity1 box (32 pieces)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a high-performance desiccant developed specifically for use inside marine containers.
It can solve problems such as condensation inside ocean containers, rust, mold, corrosion, rot on products, and on fabrics.
Moisture absorption capacity is 10 times greater than that of silica gel.
Depending on the conditions and amount of use, it has an ultra-lasting effect for approximately 90 days.
After absorbing moisture, it turns into a gel and does not release moisture.
The product is safe and non-toxic.
It is a hook type and can be simply hung from a ring inside the shipping container.
It is more effective when used in combination with moisture-proof film or anti-rust film.
Ocean transport (ocean container transport), JR container transport, truck transport, 20ft, 40ft, etc.
Preventing condensation in sea containers; as a desiccant to prevent rust and mold during sea transport
*Please do not use this product for purposes other than its intended use.
*Please adjust the amount used depending on the situation.
*This product does not guarantee protection against all types of condensation, rust, mold, etc.
*Please avoid direct contact with products that rust, such as iron.
*These values are experimental values and not guaranteed values.
*Although it is a very safe product, it is not meant to be eaten or swallowed.
Feature
Specification
hook

Ulasan Produk

Tidak ada ulasan