Store Express Wire rack, 45cm deep, with casters.

Sebelum PPN:
Rp2.099.900 - Rp4.499.900
Spesifikasi
Allowable Load (kg)Overall: 200 65/stage
MaterialSteel chrome plating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable nylon single-wheel casters: 7.5cm diameter (2 with stoppers, 2 without) Bolt diameter: 3/8w Shelf height can be adjusted in 25mm increments. *Rubber hammer required
*The maximum load capacity of the wire rack is the static load per rack. Please note the load capacity per shelf. When moving with casters, the guideline is 80kg for nylon casters and 30kg for resin casters.
*We offer a wide variety of our popular wire racks! Choose the size and number of shelves to suit your needs. By using the transparent sheet for wire rack steel shelves (sold separately), you can display your products neatly and protect them from dust! *We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan