Store Express Wire rack with 3 shelves, 45cm deep, with casters.

Sebelum PPN:
Rp3.099.900 - Rp3.499.900
Spesifikasi
Allowable Load (kg)Overall: 200 65/tier 30/round bar
Dimensions (cm)Round bar diameter 25.4
MaterialSteel chrome plating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable nylon single-wheel casters: 7.5cm in diameter (2 with stoppers, 2 without) Bolt diameter: 3/8w Shelf height can be adjusted in 25mm increments.
*The maximum load capacity of the wire rack is the static load per rack. Please note the load capacity per shelf. When moving with casters, the guideline is 80kg for nylon casters and 30kg for resin casters.
*We offer a wide variety of our popular steel racks, "Wire Racks"! They are versatile and can be used for displaying apparel in stores, hanging items in back rooms, and more. The round bars make them ideal for displaying hangers. *We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan