Weill Wile 55 Grain Moisture Meter

Sebelum PPN:
Rp16.999.900
Spesifikasi
Included AccessoriesCarry case, 9V battery, instruction manual
Measuring Range (%)Grains/Seeds: 8-35, Seed Oil: 5-25
Operating Temperature Range (°C)0~40
Power Supply9V battery (included)
Storage Temperature Range (°C)-20~60
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
16 items of scale to be measured: soft wheat, hard wheat, white rice, milled rice, corn, moist corn, barley, beans, sunflower seeds, peanuts, millet/millet, green beans, soybeans, millet, red beans, rapeseed.

Ulasan Produk

Tidak ada ulasan