Fujifilm UV scale (ultraviolet light intensity distribution measurement film)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Length (m)5
Thickness (mm)0.1 (low light intensity), 0.1x2 (medium light intensity)
Width (mm)270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This film is sensitive to ultraviolet light, and its color intensity changes according to the amount of light it receives. It allows for easy visualization of the ultraviolet light intensity distribution. By switching between using and not using the light-reducing film, measurements can be taken at medium and low light levels.
* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
Feature
Specification
[Measurement light intensity] Medium light intensity (using light-reducing film) / Low light intensity (not using light-reducing film)

Ulasan Produk

Tidak ada ulasan