IIDA LIGHTING UV irradiation device BLACK STAR handy power

Sebelum PPN:
Rp41.999.900 - Rp56.999.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)126x90x355
Mass (kg)1.4 (including 0.7 rechargeable battery)
Set ContentsMain unit/Rechargeable battery/Protective glasses
Suitable BatteryExclusive NiH rechargeable battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is battery operated, so it is easy to carry around and work at heights. High output of maximum 500mW/cm ² (WD: 10mm) allows resin and ink to harden quickly. Despite being an ultraviolet lamp, it has a long life of 16,000 hours. Even if you use it for 6 hours every day, it will last more than 10 years. Two types: 395 nm for resin/ink curing and 365 nm for UV flaw detection. Lineup of standard output and high output, respectively. High output speed cures both resin and ink (395nm type). Bacteria and dust can be clearly seen even in bright places (395 nm type). Can be used continuously for 30 to 60 minutes with dedicated Ni rechargeable battery. Illumination power up with optional dedicated reflective temporary attachment. UV curing putty and sheets are also on sale.
* Ultraviolet rays (300 nm or less) that are directly harmful to the eyes are not emitted, but for safety, avoid looking directly at the light source and wear protective glasses when using. * LED elements have variations in light color and illuminance, and the appearance may differ, but there is no problem in use. * When the battery runs out, it may flash or turn off repeatedly. In that case, charge the battery or replace with a new battery. *Please turn off the power when not in use. As a precaution, remove the batteries before transporting the product. *Do not wash, disassemble, or drop. *Avoid storing in places where it gets wet or where it is exposed to direct sunlight. *If you have any other concerns, please contact the Iida Lighting Service Center.
Feature
Specification
[UV irradiation intensity] 500 (mW/cm ² @WD10mm)/40 (mW/cm ² @WD100mm)

Ulasan Produk

Tidak ada ulasan