Sakaguchi E.H VOC Ultra-high speed, high precision, high performance temperature controller

Sebelum PPN:
Rp129.999.900
Spesifikasi
AS ONE Part Number67-4714-28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Realized ultra-high-speed sampling of 10 ms (0.01 seconds) 11-segment 5-digit LCD display Equipped with a digital indicating controller Full multi-input Various thermocouples and resistance thermometers AC100V to 220V (fluctuation range AC90V to 240V) Minimum drive current 60mA Communication port equipped for easy data management
Feature
Specification
*Control method: PID *Control output: SCR drive *Power supply voltage: AC100V-220V (variable range AC90V-240V).50/60Hz (automatic detection) *Input: Thermocouple (*) K, J, T, S, R, E, B, N, W5Re/W26Re etc. *Input: Resistance thermometer Pt100Ω, JPt100Ω *Communication port: Front loader port, rear RS-485 *Alarm signal: Relay contacts AC250V 3A, DC30V 1A *Overcurrent protection: Circuit breaker *Maximum load current: 10A (ambient temperature 45°C or less) *Sampling time: 10ms (0.01 seconds) *External dimensions: W200xH150xD280mm **Factory setting is K type. If using other types, change the input type setting. *Please refer to the included instruction manual before use. *[Precautions for Use]*Place in a cool, well-ventilated place, and avoid placing in the following locations. This may cause fire, electric shock, or malfunction due to leakage or short circuits. **1. Dusty places **2. Places that block the controller's ventilation **3. Places where it may get wet **4. Near flammable chemicals such as alcohol or paint thinner **5. Near places where noise is generated *Always turn off the main power supply when working on wiring. This may cause fire, electric shock, or malfunction. *Do not use beyond the indicated electrical rating. This may cause fire, electric shock, or malfunction. *Connect the ground wire before use. This may cause electric shock. *When carrying, hold the handle on the top of the unit. *Never disassemble or modify the unit. This will void the product warranty.

Ulasan Produk

Tidak ada ulasan