TPP Tissue tube 20cm2 yellow cap 91106 series
#Grup produk P117763256
Spesifikasi
| AS ONE Part Number | 65-3795-24 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lot number display
At TPP, we print lot numbers on all individual products.
We make it possible to trace the product production process and product inspection for each lot number, and we strive every day to ensure that our customers can use our products with peace of mind.
We can prepare a quality certificate for each lot based on the product number and lot number (please refer to the download tab).
Non-pyrogenic guarantee
TPP cell culture products are guaranteed to have an endotoxin level of 0.06EU/ml* or less.
TPP's cell culture products, which are guaranteed to be non-pyrogeic, can minimize the effect of pyrogen on cultured cells.
*Plastic pipette with 25/50ml reservoir, bioreactor tube 600ml is 0.1EU/ml
*Color code for plastic pipettes (1-25ml, not with reservoir), peel-off/recloseable flasks, PCV related products, and cryotubes is 0.5EU/ml
The culture surface uses the side of the tube, so it can grow up to 20cm2.
By loosening by 1/4 turn, culture can be performed under constant open conditions.Centrifugation up to 1200g is possible.
The cap for No. 91106 is 10-sided cut and gamma ray sterilized for easy cap operation.It has feet to stabilize the tube when used horizontally.The upper and lower parts are both flat, so there is no light refraction, and it is clear when observing with a microscope. Capture images Easily collect cells with a cell scraper The inner surface of the tube is a culture surface dedicated tube rack No. 99018 A split patch is attached to prevent the tubes from colliding in the bag.
At TPP, we print lot numbers on all individual products.
We make it possible to trace the product production process and product inspection for each lot number, and we strive every day to ensure that our customers can use our products with peace of mind.
We can prepare a quality certificate for each lot based on the product number and lot number (please refer to the download tab).
Non-pyrogenic guarantee
TPP cell culture products are guaranteed to have an endotoxin level of 0.06EU/ml* or less.
TPP's cell culture products, which are guaranteed to be non-pyrogeic, can minimize the effect of pyrogen on cultured cells.
*Plastic pipette with 25/50ml reservoir, bioreactor tube 600ml is 0.1EU/ml
*Color code for plastic pipettes (1-25ml, not with reservoir), peel-off/recloseable flasks, PCV related products, and cryotubes is 0.5EU/ml
The culture surface uses the side of the tube, so it can grow up to 20cm2.
By loosening by 1/4 turn, culture can be performed under constant open conditions.Centrifugation up to 1200g is possible.
The cap for No. 91106 is 10-sided cut and gamma ray sterilized for easy cap operation.It has feet to stabilize the tube when used horizontally.The upper and lower parts are both flat, so there is no light refraction, and it is clear when observing with a microscope. Capture images Easily collect cells with a cell scraper The inner surface of the tube is a culture surface dedicated tube rack No. 99018 A split patch is attached to prevent the tubes from colliding in the bag.
Feature
Specification*Cannot be autoclaved*DNase, RNase, Pyrogen, endotoxin Free*Endotoxin level: 0.06EU/ml or less*Yellow cap*Dimensions: DIA16x125mm*Culture area: 20cm2*Materials: PS (tube), PE (cap)*Temperature resistance** PS (Polystyrene) -40°C~70°C**PE (Polyethylene) -40°C~70°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
