TPP Tissue tube 10cm2 filter cap 91243 series
#Grup produk P117763238
Spesifikasi
| AS ONE Part Number | 65-3795-34 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lot number display
At TPP, we print lot numbers on all individual products.
We make it possible to trace the product production process and product inspection for each lot number, and we strive every day to ensure that our customers can use our products with peace of mind.
We can prepare a quality certificate for each lot based on the product number and lot number (please refer to the download tab).
Non-pyrogenic guarantee
TPP cell culture products are guaranteed to have an endotoxin level of 0.06EU/ml* or less.
TPP's cell culture products, which are guaranteed to be non-pyrogeic, can minimize the effect of pyrogen on cultured cells.
*Plastic pipette with 25/50ml reservoir, bioreactor tube 600ml is 0.1EU/ml
*Color code for plastic pipettes (1-25ml, not with reservoir), peel-off/recloseable flasks, PCV related products, and cryotubes is 0.5EU/ml
This 3-in-1 tube allows you to culture, observe, and collect using a centrifuge.
By making the culture surface and top flat, light refraction is reduced, making observation with a microscope easy. The tip shape is the same as a regular centrifuge tube, allowing centrifugation up to 1200g. Filter cap has 0.22 μm hydrophobicity. Sterilized by gamma rays with a PTFE membrane Has feet to stabilize the tube when placed horizontally Since both the upper and lower parts are flat, there is no light refraction, allowing for clear images during microscopic observation. Easy to collect cells with a cell scraper. The inner surface of the tube has a split patch to prevent the tubes from colliding in the tube rack No. 99018 bag for culture surface.
At TPP, we print lot numbers on all individual products.
We make it possible to trace the product production process and product inspection for each lot number, and we strive every day to ensure that our customers can use our products with peace of mind.
We can prepare a quality certificate for each lot based on the product number and lot number (please refer to the download tab).
Non-pyrogenic guarantee
TPP cell culture products are guaranteed to have an endotoxin level of 0.06EU/ml* or less.
TPP's cell culture products, which are guaranteed to be non-pyrogeic, can minimize the effect of pyrogen on cultured cells.
*Plastic pipette with 25/50ml reservoir, bioreactor tube 600ml is 0.1EU/ml
*Color code for plastic pipettes (1-25ml, not with reservoir), peel-off/recloseable flasks, PCV related products, and cryotubes is 0.5EU/ml
This 3-in-1 tube allows you to culture, observe, and collect using a centrifuge.
By making the culture surface and top flat, light refraction is reduced, making observation with a microscope easy. The tip shape is the same as a regular centrifuge tube, allowing centrifugation up to 1200g. Filter cap has 0.22 μm hydrophobicity. Sterilized by gamma rays with a PTFE membrane Has feet to stabilize the tube when placed horizontally Since both the upper and lower parts are flat, there is no light refraction, allowing for clear images during microscopic observation. Easy to collect cells with a cell scraper. The inner surface of the tube has a split patch to prevent the tubes from colliding in the tube rack No. 99018 bag for culture surface.
Feature
Specification*Cannot be autoclaved*DNase, RNase, Pyrogen, endotoxin Free*Endotoxin level: 0.06EU/ml or less*Filter cap*Dimensions: DIA30x105mm*Culture area: 10cm2*Materials: PS (tube), PE (cap)*Temperature resistance** PS (Polystyrene) -40°C~70°C**PE (Polyethylene) -40°C~70°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
