BM Equipment Tip with platinum filter -10μl rack BM3080 series
#Grup produk P117763177
Spesifikasi
| AS ONE Part Number | 65-3804-40 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The platinum chip is a molded chip that pursues "ultra-low adsorption and low residual liquid" in every aspect. We use original virgin polypropylene with no impurities and a special blend of raw materials, resulting in an extremely smooth surface.
In addition, its smoothness has been further refined through a unique mold design and manufacturing process. The tip itself is extremely transparent and fits smoothly into pipette nozzles.
Suitable for dispensing rare samples.
10μl long standard type hinge rack type electronically sterilized bulk type is not available for sale.
Please refer to the pipette compatibility chart here (https://www.bmbio.com/pipette_compatibility/BM.html).
Platinum chip features: Platinum chip vs. various polypropylene chips BMBio "Platinum chip" and regular chip, cut the inner wall surface of siliconized chip and photograph at 50 5,000x
BMBio "Platinum Chip" has a very smooth surface. This is the reason for platinum.
Even with 500x polypropylene tips from other manufacturers, there are clearly linear indentations, making it easy for samples to remain.
You can see the unevenness that cannot be covered with silicone coating from other manufacturers' siliconized chips. It can also be assumed that samples tend to remain.
50X500X5,000X
Using BMBio's "Platinum Chip" and other companies' chips as test samples, Thermo Fisher Scientific's "BigDyeTerminatorReadyReactionMix" was used as a test sample. After aspirating the sample into a 100 μl chip, draining, washing, and rinsing, the chip was completely drained. The graph on the right was measured using a spectrophotometer. As a result, it can be seen that the amount of residual liquid in the BMBio "Platinum Chip" is extremely small compared to other companies' chips.
Additionally, when sampling a reagent containing a highly concentrated and viscous glycerol-containing enzyme, residual liquid can be clearly seen with a regular pipette tip (see below).
This loss of reagents during PCR and DNA sequencing can cause problems with research results and increase reagent costs.
Based on the representative comparisons above, the BMBio "Platinum Chip" can guarantee maximum sampling of enzymes and DNA.
Ordinary polypropylene chips cannot achieve the performance of BMBio "Platinum Chips" due to their inherent limitations in material composition.
BMBio "Platinum Chip" is not only reliable, but also reduces the cost of expensive reagents by 10% to 15% and eliminates problems with research results caused by residual liquid.
In addition, its smoothness has been further refined through a unique mold design and manufacturing process. The tip itself is extremely transparent and fits smoothly into pipette nozzles.
Suitable for dispensing rare samples.
10μl long standard type hinge rack type electronically sterilized bulk type is not available for sale.
Please refer to the pipette compatibility chart here (https://www.bmbio.com/pipette_compatibility/BM.html).
Platinum chip features: Platinum chip vs. various polypropylene chips BMBio "Platinum chip" and regular chip, cut the inner wall surface of siliconized chip and photograph at 50 5,000x
BMBio "Platinum Chip" has a very smooth surface. This is the reason for platinum.
Even with 500x polypropylene tips from other manufacturers, there are clearly linear indentations, making it easy for samples to remain.
You can see the unevenness that cannot be covered with silicone coating from other manufacturers' siliconized chips. It can also be assumed that samples tend to remain.
50X500X5,000X
Using BMBio's "Platinum Chip" and other companies' chips as test samples, Thermo Fisher Scientific's "BigDyeTerminatorReadyReactionMix" was used as a test sample. After aspirating the sample into a 100 μl chip, draining, washing, and rinsing, the chip was completely drained. The graph on the right was measured using a spectrophotometer. As a result, it can be seen that the amount of residual liquid in the BMBio "Platinum Chip" is extremely small compared to other companies' chips.
Additionally, when sampling a reagent containing a highly concentrated and viscous glycerol-containing enzyme, residual liquid can be clearly seen with a regular pipette tip (see below).
This loss of reagents during PCR and DNA sequencing can cause problems with research results and increase reagent costs.
Based on the representative comparisons above, the BMBio "Platinum Chip" can guarantee maximum sampling of enzymes and DNA.
Ordinary polypropylene chips cannot achieve the performance of BMBio "Platinum Chips" due to their inherent limitations in material composition.
BMBio "Platinum Chip" is not only reliable, but also reduces the cost of expensive reagents by 10% to 15% and eliminates problems with research results caused by residual liquid.
Feature
Specification*Do not autoclave *DNase, RNase, Pyrogen, endotoxin Free *Total length: 45.0mm *Material: PP *Color: Natural
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
