Anritsu Temperature sensor for stationary surfaces A type series Φ12mm straight 300mm E type

Sebelum PPN:
Rp5.799.900
Spesifikasi
AS ONE Part Number65-3543-07
Lead Wire Length (m)1
Sensor TypeE-type thermocouple

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The A type series is a general-purpose type stationary surface temperature sensor.
It is possible to measure the surface temperature of not only the mold surface but also any object.
Feature
Specification
*Head size: DIA12mm *Guard material and contact plate coating: Teflon guard (for low temperature/grounding) *Pipe shape and contact plate orientation: Straight *Thermocouple type: E type *Pipe length (mm): 300 * Presence of grip: With grip * Cord type: Standard cord * Cord length (m): 1 * Plug shape: Mini plug (same metal as thermocouple)

Ulasan Produk

Tidak ada ulasan