Hirasawa Teha type continuous dispenser J type brass valve type

Sebelum PPN:
Rp8.899.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The amount of liquid is accurate. Once you adjust it, it will dispense the exact amount. Easy to use. Anyone can easily adjust the amount of liquid and dispense. It is efficient and not tiring. It can be used as a substitute for a pipette, for dispensing culture media, and for dispensing during the manufacturing process. *The fixing stand is sold separately.
Feature
Specification
*Liquid volume range (mL): 0.2 to 1.0 *Set contents: Metal cylinder (chrome-plated brass), glass dispensing cylinder, manual valve, rubber tube (silicone tube, length: 500mm, inner/outer diameter: 4 x 7mm), suction ball, dispensing needle, valve accessories

Ulasan Produk

Tidak ada ulasan