CONSUSS SUS316L Ferrule female thread socket ZFPS-S3-15S series

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Female thread socket for ferrule pipes. , It has a parallel female thread (Rp) for pipes, so it is possible to convert threaded piping to a ferrule connection. , The face-to-face dimensions are thickened so that the threads do not protrude to the back side. , A fitting used when converting threaded piping to a ferrule connection.
Feature
Specification
*Type: Fitting *Fitting shape: Straight *Same diameter/Different diameter: Different diameter (concentric) *Connection part type: Ferrule x pipe thread *Length L (mm): 21

Ulasan Produk

Tidak ada ulasan