AZUMA SUS wagon (without middle shelf / top with spill guards on 3 sides)

Sebelum PPN:
Rp12.999.900 - Rp16.999.900
Spesifikasi
Length (mm)450
Number of Tiers2
Overall Height (mm)800
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The spill guard on the top surface is open at the front, making it easy to put things in and take them out.
The drawers can be used to store measuring instruments, paper, small items, and other small objects.
SUS430 stainless steel wagon WG series 2-tier type with flat top,
A brass and chrome-plated post (Φ13mm x h42mm, M6),
We added a spill guard by combining SUS304 round bars (Φ6mm).
The spill guard is on three sides (open-in at the front).
The height of the spill guard to prevent items from falling is 35 mm from the top plate, and the height of the post is 42 mm.
I added stainless steel drawers.
*We do not deliver to private residences (detached houses or apartment buildings). *Depending on the delivery location, the delivery date may be delayed and additional shipping charges may apply. *Since deliveries are made by large trucks of 4 tons or more, depending on the delivery location, you may be asked to pick up the goods from the truck. *The driver will not assist with unloading. *The blue color is the color of the protective film.

Ulasan Produk

Tidak ada ulasan