CONSUSS SUS Screw-in Blazer Valve CBV 25A*30kpa

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number67-6474-67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The liquid-contacting parts are made of SCS14, and this is a medium-sized container adjustment valve that takes corrosion resistance into consideration. When the set positive pressure (standard 30 kPa) is reached, the pressure is released. When the set negative pressure (-10 kPa) is reached, the atmosphere is introduced to prevent accidents. The liquid-contacting parts are made of SCS14, and corrosion resistance is considered. Other pressures are available as options (positive pressure side only). Small and lightweight, making it easy to handle. Suitable for adjusting pressure in containers and small and medium-sized containers.
Feature
Specification
*Type of control valve/safety valve: Blazer valve *Maximum allowable pressure at room temperature (MPa): 0.1 or less *Material: Body/Stainless steel 316, Seat/PTFE *Nominal diameter: 1B (25A) *Connection type: Input side only connection *Supply side thread connection type: R *Supply side pipe thread nominal size: 1B (25A) *Body lining: None *Connection: Tapered male thread (R) 25A

Ulasan Produk

Tidak ada ulasan