Yonezawa Kikai Stainless Steel Wagon with 2 Drawers

Sebelum PPN:
Rp20.999.900
Spesifikasi
CasterSwivel type 100mm (4 pieces)
Dimensions, Width W x Depth D x Height H (mm)600x450x810
Height (mm)(Guard) Upper 44, lower 30
Mass (kg)18.2
Maximum Loading Capacity (kg)50 / unit
Number of Tiers2
Shelf BoardShelf board with guard, adjustment pitch / fixing (welding assembly)
Trusco Part No.467-6131
Uniform Load (kg)25 / stage

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a durable welded structure. The drawers are retractable from both the front and back. It has spill guards on all four sides. The casters are quiet, low-noise casters.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Finished product

Ulasan Produk

Tidak ada ulasan