AZUMA Stainless steel trolley (no middle shelf / top with spill guards on all four sides)

Sebelum PPN:
Rp8.399.900 - Rp11.999.900
Spesifikasi
Number of Tiers2
Overall Height (mm)800
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because there are spill guards on all four sides (around the entire perimeter) of the top surface, items on the cart can be moved without sliding off.
The SUS430 stainless steel wagon WG series 2-tier type has a flat top plate with brass and chrome-plated posts (Φ13mm x h42mm, M6),
We added a spill guard by combining SUS304 round bars (Φ6mm).
The spill guard is on all four sides (around the entire perimeter).
The height of the spill guard to prevent items from falling is 35 mm from the top plate, and the height of the post is 42 mm.
*We do not deliver to private residences (detached houses or apartment buildings). *Depending on the delivery location, the delivery date may be delayed and additional shipping charges may apply. *Since deliveries are made by large trucks of 4 tons or more, depending on the delivery location, you may be asked to pick up the goods from the truck. *The driver will not assist with unloading. *The blue color is the color of the protective film.

Ulasan Produk

Tidak ada ulasan