Sakae Stainless steel tilting stand

Sebelum PPN:
Rp3.899.900 - Rp4.399.900
Spesifikasi
Color (Body)Silver
Load Capacity (kg)20
Mass (kg)2
MaterialSUS430 (2B finish)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for reading and writing documents and operating tablet devices. Easy setup - simply place it down. Five angle adjustments available, from 0° to 70°.
Experiments/university laboratories, clean rooms, hospitals, food factories, pharmaceutical factories, kitchens, schools, etc.
* Please note that chlorine-based detergents and chemicals are highly likely to cause rust. *We may deliver by 4-ton truck (width: about 2.3m), so please check in advance whether the truck can pass to the delivery location. *We may not be able to accept your order if it cannot be delivered by a 4-ton truck. *We may not be able to accept your order if there is no store name. *Please note that additional costs will be required if re-delivery arrangements occur due to customer's convenience.
Feature
Specification
With anti-slip rubber on the back side, with anti-spill

Ulasan Produk

Tidak ada ulasan