Sakae Stainless steel special wagon (SUS430/with drawers/fixed type)

Sebelum PPN:
Rp14.999.900 - Rp15.999.900
Spesifikasi
AdjusterStainless steel screw diameter M12 P x 1.75
Length (mm)400
MaterialSUS430
Opening Width (mm)600
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The "butt joint support system" ensures stability and exceptional sturdiness. Made from SUS430 stainless steel, this wagon is resistant to rust and dirt. It can be configured as either a tray-type or flat-type unit. It features adjustable resin feet for leveling. It can be used as a small rack. The included drawer is convenient for storing small items.
Experiments/university laboratories, clean rooms, hospitals, food factories, pharmaceutical factories, kitchens, schools, etc.
*Delivery may be made using a 4-ton truck (width: approximately 2.3m), so please check in advance whether the truck can access the delivery location. *If delivery cannot be made using a 4-ton truck, we may not be able to accept your order. *We may not be able to accept your order if you do not have a business name. *Please note that if re-delivery arrangements need to be made due to customer circumstances, an additional fee will be required. *If the delivery address is a private residence (detached house or apartment building), a business name is required. Please note that delivery may not be possible if there is no business name.

Ulasan Produk

Tidak ada ulasan