Sakae Stainless steel small workbench
#Grup produk P117761212
Spesifikasi
| Adjuster | Resin screw diameter M8 P = 1.25 |
|---|---|
| Color (Body) | Silver |
| Color (Top Plate) | Silver |
| External Dimensions (W x D x H) (mm) | 600x450x800 |
| Height (mm) | 800 |
| Length (mm) | 450 |
| Mass (kg) | 7 |
| Material | SUS430 (2B finish) |
| Material (Top Plate) | SUS430 |
| Opening Width (mm) | 600 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Thread Size | M8xP1.25 |
| Top Panel Dimensions, Width W x Depth D (mm) | 600x450 |
| Uniform Load Capacity (kg) | 75 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A compact and inexpensive stainless steel workbench. The height is H800mm, which is the same as a general workbench/sink. Perfect as an auxiliary table. The dimension from the floor to the lower shelf is about 300mm. You can use it with confidence even around water. Equipped with an adjuster to prevent rattling.
Experiments/university laboratories, clean rooms, hospitals, food factories, pharmaceutical factories, kitchens, schools, etc.
* Please note that chlorine-based detergents and chemicals are highly likely to cause rust. *We may deliver by 4-ton truck (width: about 2.3m), so please check in advance whether the truck can pass to the delivery location. *We may not be able to accept your order if it cannot be delivered by a 4-ton truck. *We may not be able to accept your order if there is no store name. *Please note that additional costs will be required if re-delivery arrangements occur due to customer's convenience.
Experiments/university laboratories, clean rooms, hospitals, food factories, pharmaceutical factories, kitchens, schools, etc.
* Please note that chlorine-based detergents and chemicals are highly likely to cause rust. *We may deliver by 4-ton truck (width: about 2.3m), so please check in advance whether the truck can pass to the delivery location. *We may not be able to accept your order if it cannot be delivered by a 4-ton truck. *We may not be able to accept your order if there is no store name. *Please note that additional costs will be required if re-delivery arrangements occur due to customer's convenience.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
