Sakae Stainless steel simple stand (H810/2-tier type)

Sebelum PPN:
Rp19.999.900 - Rp24.999.900
Spesifikasi
Clamping Thickness (mm)Top plate thickness up to 40mm
Equal load capacity (kg / stage)40
Height (mm)810
Length (mm)300
Material (Top Plate)SUS430
ROHS Directive (Corresponding to 10 Substances)Correspondence
Uniform Load Capacity (kg)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Make effective use of the top surface. Saves space. Can be retrofitted to existing workbenches. The workbench and frame can be securely fixed together with bolts.
*Please note that deliveries may be made by a 4-ton truck (width: approximately 2.3m), so please check in advance whether a truck can access the delivery location.
*Please note that we may not be able to accept your order if delivery by a 4-ton truck is not possible.
*We may not be able to accept orders if a company name is not provided.
*Please note that additional charges will apply if redelivery is required due to customer circumstances.
*The workbench shown in the photo is sold separately. *If the delivery address is a private residence (detached house or apartment building), a company name is required. Please note that delivery may not be possible if a company name is not provided.
Feature
Specification
Two-level shelf board type

Ulasan Produk

Tidak ada ulasan