I.L.C. Stainless steel shelf 60 x 76 cm GSS series

Sebelum PPN:
Rp13.999.900 - Rp20.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The shelves are made of stainless steel (SUS304), which is extremely durable in environments that require rust and chemical resistance, and are safe to use in harsh environments such as refrigeration, freezing, and high temperature and humidity. The shelves are folded flat to prevent dirt from accumulating and to make it easy to take things in and out. The corners are made of aluminum die-cast, which has excellent strength, and are powder-coated to make them rust-resistant.
Feature
Specification
*Product size: W770 x D610 x H700mm *Pole diameter: 25.4mm *Pole pitch: 25.4mm *Number of shelves: 2 *Set contents: 2 shelves, 4 poles, 8 sets of tapered sleeves *Material: Shelves/SUS304 stainless steel, Corners/Aluminum die-cast (powder coated), Poles/SUS304 stainless steel, Caps/Nylon, Adjusters/SUS304 stainless steel, Tapered sleeves/ABS resin

Ulasan Produk

Tidak ada ulasan