I.L.C. Stainless steel shelf 46 x 120 mm GSS series

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number67-6650-65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The shelves are made of stainless steel (SUS304), which is extremely durable in environments that require rust and chemical resistance, and can be used safely in harsh environments such as refrigeration, freezing, and high temperature and humidity. The shelves are folded flat to prevent dirt from accumulating and make it easy to take things in and out. The corners are made of aluminum die-cast, which has excellent strength, and are powder-coated to make them rust-resistant.
Feature
Specification
*Materials: *Top plate: Galvalume steel plate *Frame: Steel (chrome plated) *Adjusters: Steel *S-hooks: Steel (tin bolt plated) *Size: W550-900 x D400 x H1460mm *Shelf thickness: 0.8mm *Includes 2 S-hooks *Weight: 17.5kg

Ulasan Produk

Tidak ada ulasan