Sakae Stainless steel height-adjustable workbench (SUS430/R-shaped top)

Sebelum PPN:
Rp18.999.900 - Rp29.999.900
Spesifikasi
AdjusterMade of SUS304, screw diameter M12xP1.75
Color (Body)Silver
Color (Top Plate)Silver
Height (mm)700~900
Height Adjustment Range (mm)700~900
MaterialSUS430 (No.4 finish)
Material (Main Unit)SUS430 (No.4 finish)
Material (Top Plate)SUS430 (No.4 finish)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Top plate thickness (mm)30
TypeR top plate specification
Uniform Load Capacity (kg)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The height can be adjusted to any height within the range of 700 to 900 mm! It can be freely used depending on the user, location, and purpose. This stainless steel workbench is rust-resistant and has excellent chemical and corrosion resistance. It is easy to assemble. The front and back edges of the tabletop are rounded for a superior appearance. The left and right sides are flat, so multiple workbenches can be placed side by side.
Experiments/university laboratories, clean rooms, hospitals, food factories, pharmaceutical factories, kitchens, schools, etc.
* Please note that chlorine-based detergents and chemicals are highly likely to cause rust. *We may deliver by 4-ton truck (width: about 2.3m), so please check in advance whether the truck can pass to the delivery location. *We may not be able to accept your order if it cannot be delivered by a 4-ton truck. *We may not be able to accept your order if there is no store name. *Please note that additional costs will be required if re-delivery arrangements occur due to customer's convenience.

Ulasan Produk

Tidak ada ulasan