Sakae Stainless steel CS Pearl Wagon (SUS430/Fixed type/H640/2 tiers)

Sebelum PPN:
Rp6.599.900 - Rp12.999.900
Spesifikasi
AdjusterStainless steel screw diameter M12 x 1.75
Height (mm)640
MaterialSUS430
Number of Tiers2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Uniform Load Capacity (kg)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of stainless steel, which is highly resistant to rust, chemicals, and corrosion. Easy to assemble with a boltless design.
By simply flipping the shelf boards over, you can rearrange them into a dish-shaped or flat configuration.
Features stainless steel adjusters for leveling. Can be used as a small rack.
Experiments/university laboratories, clean rooms, hospitals, food factories, pharmaceutical factories, kitchens, schools, etc.
*Please note that deliveries may be made by a 4-ton truck (width: approximately 2.3m), so please check in advance whether a truck can access the delivery location.
*Please note that we may not be able to accept your order if delivery by a 4-ton truck is not possible.
*We may not be able to accept orders if a company name is not provided.
*Please note that additional charges will apply if redelivery is required due to customer circumstances. *If the delivery address is a private residence (detached house or apartment building), a company name is required. Please note that delivery may not be possible if a company name is not provided.

Ulasan Produk

Tidak ada ulasan