Yonezawa Kikai Stainless Rolling Cart

Sebelum PPN:
Rp9.299.900 - Rp16.999.900
Spesifikasi
CasterSwivel type 100mm (4 pieces)
Height (mm)Spill prevention / 30mm
Maximum Loading Capacity (kg)50 / unit
Number of Tiers2
Shelf Board4-way spill-proof shelf board, adjustable pitch / fixed (welding assembly)
Uniform Load (kg)25 / stage

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a welded structure and is durable.
There are spill prevention in 4 directions.
The casters use quiet casters.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Finished product

Ulasan Produk

Tidak ada ulasan