CAMBRO Square food container, poly

Sebelum PPN:
Rp739.900 - Rp2.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The scale on the body is a guide only.
*Dimensions, capacity, weight, shape, strength, finish, etc. may be subject to slight changes.
* Cover is sold separately.
Feature
Specification
*Size: 284x284xH400mm*Capacity: Approx. 20.8L*Scale color: Blue*Color: Natural white*Material: Polyethylene*Heat resistance temperature: -40°C~70°C*Cover sold separately. *Code number: YB0058

Ulasan Produk

Tidak ada ulasan