ICHINEN TASCO Sprayer (battery operated)

Sebelum PPN:
Rp4.099.900
Spesifikasi
Continuous Operating Time (hour)5 ~ 5.5 (When Using Single), Approx. 1 (When Using AA)
Current Consumption (A)1.2
Discharge Rate (L/minute)0.43 to 0.56 (varies with nozzle)
Discharge amountTotal: 130-160L (when using a single battery), 26-33L (when using AA batteries) (varies depending on the nozzle)
Included AccessoriesSuper 25 manual vacuum cleaner, single resin nozzle, suction machine, nozzle pipe (with holder), battery case (size D and AA)
Main Unit Size (mm)Width 285 x Height 510 x Depth 205
Mass (kg)3.1
Maximum Pressure (MPa)0.3
Motor6V DC motor
Suitable Battery4 x Alkaline D batteries or 4 x Alkaline AA batteries
Tank Capacity (L)10 (Backpack type)
TypePump: Diaphragm pump

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is a diaphragm-type pump with a pressure switch, it is exceptionally quiet.
This is recommended for those who find it difficult to apply pressure manually.
Two types of nozzles are included: a single resin nozzle... which produces a soft, cone-shaped mist for fine spraying.
Super 25 (for manual use)... For small-volume herbicide application. The foaming nozzle leaves a white spray trail, preventing uneven application and overlapping.

Ulasan Produk

Tidak ada ulasan