Hassuidojyo Spray Bottle / Translucent 100mL

Sebelum PPN:
Rp31.900
Spesifikasi
Capacity (ml)100
ColorMilky white (translucent)
Height (mm)144
Length (mm)40
Mass (g)23
MaterialHDPE
ROHS Directive (Corresponding to 10 Substances)Correspondence
Width (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Push-type spray that is convenient to carry. Spray bottle / Plastic container / Plastic bottle / 100ml / Finger spray / Spray bottle / Mist /
For storage and storage of liquids
* Please check by performing a filling and content test. * Depending on the stock status, the color of the outlet will change from white to light blue.

Ulasan Produk

Tidak ada ulasan