Hassuidojyo Spray Bottle / Black 500mL

Sebelum PPN:
Rp84.900
Spesifikasi
Capacity (ml)500
ColorBlack
Height (mm)245
Length (mm)65
Mass (g)72
MaterialHDPE
ROHS Directive (Corresponding to 10 Substances)Correspondence
Width (mm)65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Black spray bottle with light blocking effect. The trigger spray has a stopper function to prevent erroneous mounding. To prevent liquid leakage, the bottle cap screw is anti-rotated. Plastic container / Plastic bottle / Shading container / Shading bottle / 500ml / Spray bottle / Mist /
For storage and storage of liquids
* Since the bottle cap screw is anti-rotated, there is no need to worry about liquid leakage due to contact between triggers during transportation. After filling the contents, tighten the trigger cap firmly to the end. (A little force is required) * Please check by performing a filling and content test.

Ulasan Produk

Tidak ada ulasan