Anritsu Soldering iron tip temperature sensor CR series ISO document set included 0~500°C Soldering iron tip diameter: Φ1.5~4mm

Sebelum PPN:
Rp8.299.900
Spesifikasi
AS ONE Part Number65-3533-41
Calibration CertificateGeneral calibration/JCSS calibration/recalibration

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CR series is a temperature sensor dedicated to soldering iron tips.
Adoption of a contact plate structure provides excellent stability, responsiveness, and durability. [Applications] Temperature control and temperature measurement of soldering iron tips.
Feature
Specification
Operating temperature range (°C): 0 to 500 Tolerance at 100 to 300°C (°C): ±4.0 Response speed (seconds): 5 Compatible soldering iron tip diameter (DIAmm): 1.5 to 4 Thermocouple type: K type Calibration Temperature points: 200, 300, 500°C Document contents: Inspection report, calibration certificate, traceability system diagram

Ulasan Produk

Tidak ada ulasan