SEIKOHSYA Smart Spectrophotometer with Pre-shipment Inspection Certificate
#Grup produk P117759873
Spesifikasi
| AS ONE Part Number | 63-1267-54-22 |
|---|---|
| Calibration Certificate | Inspection/inspection report |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Standard rectangular cells and regular test tubes (outer diameter Φ12/16.5-18mm) can be used for measurement.
With its easy-to-read large LCD backlight display and optional software, it can connect to a PC and accurately measure the concentration of non-linear samples.
You can create concentration calibration curves, save measurement data, and edit it.
The measurement parameters include absorbance (ABS), transmittance (%T), and concentration (CONC factor). In addition to inputting these values, the system can be controlled from a PC, and real-time graphing via kinetic measurement is available. Each measurement value can also be displayed, saved, and edited.
When determining concentration values, the calibration curve can be selected from three types: Piecewise line, Linear linear regression (C=a+bA), and Quadratic quadratic regression (C=a+bA+cA2). Even for samples that are not linear, a calibration curve is automatically created and displayed as a graph.
Calibration curves can be saved in memory, allowing you to recall the desired measurement parameters and immediately measure, display, save, and edit sample concentration values.
Each saved data can be converted to text or Excel format for editing and saving.
* We do not deliver to private homes (detached houses / apartments).
With its easy-to-read large LCD backlight display and optional software, it can connect to a PC and accurately measure the concentration of non-linear samples.
You can create concentration calibration curves, save measurement data, and edit it.
The measurement parameters include absorbance (ABS), transmittance (%T), and concentration (CONC factor). In addition to inputting these values, the system can be controlled from a PC, and real-time graphing via kinetic measurement is available. Each measurement value can also be displayed, saved, and edited.
When determining concentration values, the calibration curve can be selected from three types: Piecewise line, Linear linear regression (C=a+bA), and Quadratic quadratic regression (C=a+bA+cA2). Even for samples that are not linear, a calibration curve is automatically created and displayed as a graph.
Calibration curves can be saved in memory, allowing you to recall the desired measurement parameters and immediately measure, display, save, and edit sample concentration values.
Each saved data can be converted to text or Excel format for editing and saving.
* We do not deliver to private homes (detached houses / apartments).
Feature
SpecificationWavelength setting range: 340 to 1000nm*Wavelength accuracy: ±2nm*Wavelength repeatability: ≤1.0nm*Wavelength width: 6nm*Photometry accuracy: ±2T%*Diffraction grating: 1200/mm*Transmittance repeatability: ≤0.5T% *Stray light: ≤1.0T% *Detector: High-sensitivity silicon photocell *Light source: High-intensity halogen lamp (6V, 10W) *Spectrometer: Grating (1200 lines/mm) *Measurement range: Absorbance/-0.301 to + 3.000, transmittance/0.0~200.0T%, concentration/0.000~2000C (3 types of calibration curves selected) (mg/dl, mg/l, g/l, ppm, M)*Available test tube dimensions**Diameter DIA16.5~18mm x length 55~160mm***When using the included common adapter**Square cell width 10mm x depth 10mm x length 45~150mm**Test tube diameter DIA12 x length 55~150mm*Display: 65x26mm41/2LCD*Power supply: AC100-220V50-60Hz(±10%)*Power: 25W*Fuse: 1A*Interface: PC-USB*Dimensions: L320xW290xH120mm*Weight: 4.2Kg*Accessories: Used Instruction manual, power cord, dust cover light-shielding cap, glass square cell x 2, fuse 1A *Product code: 32-5000 *Inspection items: Baseline confirmation, wavelength accuracy, transmittance 50% confirmation
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
