Shin-Etsu Polymer Single-use silicone tube type E, liquid transfer grade

Sebelum PPN:
Rp3.299.900 - Rp60.999.900
Spesifikasi
Applicable StandardMechanical properties: Standard JIS K 6249
Length (m)15
Operating Pressure (MPa)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Addition vulcanization silicone tube using platinum catalyst, low elution, suitable for biopharmaceutical and regenerative medicine applications, materials, molding, packaging all handled in Japan, USP CLASS IV conformity test completed, contains no animal-derived components, compatible with autoclave, gamma ray, and EOG sterilization, Type E (fluid transfer grade) suitable for fluid transfer during pharmaceutical and biopharmaceutical manufacturing.
Feature
Specification
*Color: Semi-transparent *Inner diameter x Outer diameter **(mm): 9.53 x 12.7 **(inch): 3/8 x 1/2 *Length: 15m roll *Mechanical properties: Standard JIS K 6249 *Hardness: 60 *Elongation at break (%): 560 *Tensile strength (Mpa): 11 *Tear strength (kN/m): 24 **Data are measured values and not guaranteed values. **[Caution] Before use, please be sure to test the product at your company in advance and confirm its intended use and safety before using it.

Ulasan Produk

Tidak ada ulasan