Shin-Etsu Polymer Silicon Plug

Sebelum PPN:
Rp8.900 - Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Silicone and biosilico are culture stoppers made by specially processing a silicone rubber material to make open cells.
In particular, it has excellent breathability, operability, heat resistance, and chemical resistance.
It is easier to handle than cotton plugs and can significantly reduce work time.
Suitable for a wide range of experiments from bacterial storage to culture.
It is easier to handle than cotton plugs, and can save labor and significantly reduce labor costs.
Moisture evaporation rate is less than half that of cotton plugs. Abnormal concentration of culture solution and change in pH are reduced.
It has excellent heat resistance and can be used repeatedly by dry heat sterilization (180 ° C) and high pressure steam sterilization.
Has excellent chemical resistance.
Hot water cleaning and disinfection are possible. It can also be washed with a neutral detergent.
Due to its hydrophobicity, it suppresses the growth of bacteria at the seal with the container.
Culture and preservation of fungi (mold, yeast, bacteria, etc.)
Feature
Specification
For 300ml and 500ml flasks

Ulasan Produk

Tidak ada ulasan