Store Express Shelf wagon, 159cm tall, 2 tiers, with expandable net.

Sebelum PPN:
Rp2.899.900
Spesifikasi
Allowable Load (kg)Overall: 200 40/stage
Dimensions (cm)With casters attached: Height 158.6 (front 79.8) Basket depth: 13 Net height: 55.8 Net pitch: 5 Wire diameter: 3mm
Mass (kg)12
MaterialSteel chrome plating
Size (cm)Width 60.9 x Depth 45.7 x Height 158.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable nylon single-wheel casters: 7.5cm diameter (2 with stoppers, 2 without) Bolt diameter: 3/8w The basket and net height can be adjusted in 25mm increments. *Rubber hammer required
*The maximum load capacity of the wire rack is the static load per rack. Please note the load capacity per shelf. When moving with casters, the guideline is 80kg for nylon casters and 30kg for resin casters.
* Allows for large-scale display of various products! * We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan